-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surface Mount Fuse |
|---|---|
| Ac Voltage | 32V AC |
| Amps | 15A |
| Dc Voltage | 24V DC |
| Fuse Type | Fast Blow |
| Height | 0.89 mm |
| Interrupt Rating | 35A |
| Length | 3.2 mm |
| Max. Operating Temp. | 125°C |
|---|---|
| Min. Operating Temp. | -65°C |
| Overall Length | 0.13" |
| Series | 3216FF Series |
| Speed Type | Fast Blow |
| Voltage | 32V AC |
| Width | 1.6 mm |
| Height (cm) | 0.09 |
|---|---|
| Length (cm) | 0.32 |
| Width (cm) | 0.16 |
|---|---|
| Weight (kg) | 0.001 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)