BUSSMANN S501-2.5-R Fuse 2-1/2a S501 250vac, 5PK

Item: AB3XVE
Model: S501-2.5-R
Cross Ref: 1VXR7
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$52.06
10% off
$46.85 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 1.02
Length (cm) 4.32
Width (cm) 3.81
HS Code 8536100040
Country Of Origin CN
Weight (kg) 0.009

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site