BUSSMANN S501-100-R Fuse 100ma S501 250vac, 5PK

Item: AB3XUZ
Model: S501-100-R
Cross Ref: 1VXR2
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$56.81
5% off
$53.97 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuse
Ac Voltage Rating 250V AC
Amps 100 mA
Body Material Ceramic
Body Style Cylindrical
Compatible Fuse Block Series Htb
Dc Voltage Rating Not Rated
Diameter 5 mm
Element Single
Equivalent Brand And Series Bussmann Gda, Bussmann S501, Littelfuse 216, Mersen Gsd
Equivalent Series 216, Gda, Gsd, S501
Fits Fuse Block Style Nonrejection
Fuse Size 20 mm x 5 mm
Indicating / Nonindicating Nonindicating
Interrupt Rating 1.5 kA at 250V AC
Length 20 mm
Rejection / Nonrejection Nonrejection
Series S501 Series
Speed Fast Acting
Speed Type Fast Acting
Standards Ce, Csa Certification, Ul Guide Jdyx2
Visual Indication Non Indicating
Voltage Rating 250V AC

Shipping Information

Height (cm) 3.81
Length (cm) 3.56
Width (cm) 0.76
HS Code 8536100040
Country Of Origin CN
Weight (kg) 0.009

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site