-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Fuse |
|---|---|
| Amps | 100A |
| Body Style | Square |
| Dc Voltage | 600V DC |
| Fuse Group | Cubefuse |
| Fuse Type | Square Body Blade Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 50 kA |
| Max. Operating Temp. | 90°C |
| Min. Operating Temp. | -40°C |
|---|---|
| Mounting Type | DIN |
| Packaging | Bulk |
| Series | PVCF Series , PVCF_RN Series |
| Speed Type | Fast Blow |
| Termination Type | Radial Blade Plug In |
| Visual Indication | Without Indicator |
| Voltage | 600V DC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)