-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solar Fuse |
|---|---|
| Amps | 100A |
| Body Material | Ceramic |
| Body Style | Bolt On |
| Class | GPV/UL PV |
| Diameter | 43 mm |
| Element | Single |
|---|---|
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 30 kA |
| Length | 188 mm |
| Rejection / Nonrejection | Nonrejection |
| Speed Type | Fast Acting |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 4.06 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)