-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solar Fuse |
|---|---|
| Ac Voltage Rating | Not Rated |
| Amps | 400A |
| Body Material | Ceramic |
| Body Style | Blade |
| Class | GPV/UL PV |
| Dc Voltage Rating | 1000V DC |
| Diameter | 2 57/64" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Pv-L |
| Equivalent Series | PV L Series |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 8 5/64" x 2 57/64" |
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 50 kA at 1000V DC |
| Length | 8 5/64" |
| Rejection / Nonrejection | Nonrejection |
| Series | PV-L Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | E335324, Ieec 60269-6, Ul 2579 |
| Visual Indication | Non Indicating |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 7.62 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 2.0925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)