-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 750 mA |
| Body Style | Cylindrical Leaded |
| Diameter | 6.76 mm |
| Fuse Group | 3AG |
| Fuse Size | 6.3 mm x 32 mm |
| Fuse Type | Cylindrical Leaded |
| Indicator Style | Without Indicator |
| Length | 32.82 mm |
|---|---|
| Mounting Type | Board Mount |
| Overall Diameter | 0.266" |
| Overall Length | 1.29" |
| Packaging | Bulk |
| Series | MDQ-V Series |
| Termination Type | Axial |
| Visual Indication | Without Indicator |
| Voltage | 250V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.28 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)