-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 1A |
| Body Material | Glass |
| Body Style | Cylindrical |
| Compatible Fuse Block Series | 3823, Hfa, Hhn, Hk, Hkp, Hpf, Hrk, Htb, S-8000 |
| Dc Voltage Rating | Not Rated |
| Diameter | 1/4" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Mdl, Bussmann Mdq, Bussmann Mdv, Bussmann Mdx, Littelfuse 313, Littelfuse 315, Mersen Gdl, Mersen Gdv |
| Equivalent Series | 313, 315, Gdl, Gdv, Mdl, Mdq, Mdv, Mdx |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz, Gould GDL |
|---|---|
| Fuse Size | 1 1/4" x 1/4" |
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 35A at 250V AC |
| Length | 1 1/4" |
| Rejection / Nonrejection | Nonrejection |
| Series | MDQ Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Csa Certification Class 1422-01, Ul 248-14 Guide Jdyx2 |
| Visual Indication | Glass Fuse |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 0.51 |
| Width (cm) | 3.81 |
| HS Code | 8536100020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)