-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 150 mA |
| Body Style | Cartridge |
| Dc Voltage | 250V DC |
| Diameter | 14/25" |
| Fuse Group | Low-Peak |
| Fuse Type | Cartridge Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 300 kA |
| Length | 2" |
| Mounting Type | Holder |
|---|---|
| Overall Diameter | 14/25" |
| Overall Length | 2" |
| Packaging | Bulk |
| Product Type | Industrial Power Fuses |
| Series | LPS-RK_SP Series |
| Termination Type | Clip |
| Type | General |
| Visual Indication | Without Indicator |
| Voltage | 250V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0158 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)