-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Amps | 1000A |
| Body Material | Glass, Melamine |
| Body Style | Bolt On |
| Element | Single |
| Fuse Class | Class L |
| Fuse Dia. | 2 1/2" |
|---|---|
| Fuse Length | 10 3/4" |
| Indicating / Nonindicating | Non Indicating |
| Rejection / Nonrejection | Non Rejection |
| Speed Type | Fast Acting |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 6.35 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.935 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)