-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 45A |
| Body Style | Cartridge |
| Diameter | 0.41" |
| Fuse Size / Group | Limitron |
| Indicator Style | Without Indicator |
|---|---|
| Interrupt Rating | 100 kA |
| Length | 1 1/2" |
| Mounting Style | Holder |
| Packaging | Bulk |
| Termination Type | Clip |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)