BUSSMANN FNM-1/8 Midget Fuse, Slow Blow, 125mA, 250VAC

Item: BD6CFH
Model: FNM-1/8
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$13.16
5% off
$12.50 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fast Acting Midget Fuse
Ac Voltage 250V AC
Amps 125 mA
Body Style Cartridge
Diameter 10.3 mm
Fuse Type Slow Blow
Interrupt Rating 35A
Length 38.1 mm
Mounting Style Holder
Termination Type Clip

Shipping Information

Height (cm) 1.04
Length (cm) 3.77
Width (cm) 1.04
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site