-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 800A |
| Body Material | Fiberglass, Melamine |
| Body Style | Bolt On |
| Class | L |
| Dc Voltage Rating | 300V DC |
| Diameter | 2 1/2" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Krp-C, Littelfuse Klpc, Mersen A4Bq, Mersen A4By Series |
| Equivalent Series | A4Bq, A4By, Klpc, Krp-C |
| Fits Fuse Block Style | Nonrejection |
| Fuse Block Design | Non Rejection |
| Fuse Class | Class L |
|---|---|
| Fuse Length | 8 5/8" |
| Fuse Size | 8 5/8" x 2 1/2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Length | 8 5/8" |
| Rejection / Nonrejection | Non Rejection |
| Series | KRP-C Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-248-10 Guide Jfhr/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
Bussmann KRP-C-800SP fuse is used in industrial settings, motor controls, panel boards and lighting systems to safeguard electrical components from overcurrents. This fuse can withstand high fault currents and ensures reliable protection, preventing equipment damage.
| Height (cm) | 6.43 |
|---|---|
| Length (cm) | 21.92 |
| Width (cm) | 6.43 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.71 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)