-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 4000A |
| Body Material | Fiberglass, Melamine |
| Body Style | Bolt On |
| Class | L |
| Dc Voltage Rating | Not Rated |
| Diameter | 5 3/4" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Krp-C, Littelfuse Klpc, Mersen A4Bq, Mersen A4By Series |
| Equivalent Series | A4Bq, A4By, Klpc, Krp-C |
| Fits Fuse Block Style | Nonrejection |
| Fuse Class | Class L |
| Fuse Dia. | 5 3/4" |
|---|---|
| Fuse Length | 10 3/4" |
| Fuse Size | 10 3/4" x 5 3/4" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Length | 10 3/4" |
| Rejection / Nonrejection | Non Rejection |
| Series | KRP-C Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-248-10 Guide Jfhr/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Height (cm) | 14.71 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 14.71 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 9.9675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)