-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 0-30A |
| Body Material | Thermoplastic |
| Compatible Fuse Series | JM60030 Series |
| Connector Type | Screw |
| Dc Voltage | 300V DC |
| Fits Fuse Type | Industrial |
| For Fuse Size | 2 1/4" x 13/16" Dia. |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 0-30A |
| Fuse Overall Diameter | 13/16" |
| Fuse Overall Length | 3 2/5" |
| Fuse Ul Class | Class J |
| Height | 2.3" |
| Housing Material | Thermoplastic |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Length | 3 2/5" |
| Material | Thermoplastic |
| Mounting Style | Bolt-Down, Din Rail |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 3 |
| Operating Amps | 0-30A |
| Spring Reinforced Clip | Yes |
| Standards | Ce, Csa Certified, Reach, Rohs, Ul Listed |
| Type | Fuse Block |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Voltage Rating | 600V AC/300V DC |
| Width | 3.3" |
| Wire Range | 18 AWG to 10 AWG |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)