-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Telecom Protection Fuse |
|---|---|
| Ac Voltage Rating | 125V AC |
| Amps | 3A |
| Body Material | Plastic |
| Body Style | Pin |
| Color Code | Blue |
| Dc Voltage Rating | 60V DC |
| Depth | 1/8" |
| Diameter | 0.562" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Gmt, Littelfuse 481, Mersen Gms |
| Equivalent Series | 481, Gms, Gmt |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz, Gould GMS |
| Fuse Size | 13/16" x 25/32" x 1/8" |
|---|---|
| Fuse Type | Flat Body Blade Fuses |
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 300A at 125V AC, 450A at 60V DC |
| Length | 13/16" |
| Rejection / Nonrejection | Non Rejection |
| Series | GMT Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Recognized, Guide Jfhr2, File E56412 |
| Visual Indication | Indicating |
| Voltage | 125V AC/60V DC |
| Width | 25/32" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.29 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)