-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telecom Protection Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 0.25A |
| Body Style | Flat Blade |
| Dc Voltage | 60V DC |
| Fuse Type | Flat Body Blade Fuses |
| Height | 17.475 mm |
| Indicator Style | Spring Loaded |
| Length | 19.812 mm |
|---|---|
| Mounting Type | Snap In |
| Overall Length | 0.78" |
| Series | GMT Series |
| Termination Type | Quick Connect |
| Visual Indication | Spring Loaded |
| Voltage | 125V AC |
| Width | 3.226 mm |
| Height (cm) | 1.57 |
|---|---|
| Length (cm) | 1.98 |
| Width (cm) | 0.32 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)