-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Telecom Protection Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 3.5A |
| Body Style | Flat Blade |
| Dc Voltage | 60V DC |
| Fuse Type | Flat Body Blade Fuses |
| Height | 17.475 mm |
| Indicator Style | Spring Loaded |
| Length | 19.812 mm |
|---|---|
| Mounting Type | Snap In |
| Overall Length | 0.78" |
| Series | GMT Series |
| Termination Type | Quick Connect |
| Visual Indication | Spring Loaded |
| Voltage | 125V AC |
| Width | 3.226 mm |
| Height (cm) | 1.73 |
|---|---|
| Length (cm) | 1.96 |
| Width (cm) | 0.32 |
|---|---|
| Weight (kg) | 0.0014 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)