-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 25A |
| Body Style | Cylindrical Leaded |
| Dc Voltage | 125V DC |
| Diameter | 6.35 mm |
| Fuse Group | 3AB |
| Fuse Size | 6.3 mm x 32 mm |
| Fuse Type | Cylindrical Leaded |
| Indicator Style | Without Indicator |
| Interrupt Rating | 200 AIC at 250V AC |
| Length | 32.82 mm |
|---|---|
| Mounting Type | Board Mount |
| Overall Diameter | 1/4" |
| Overall Length | 1.29" |
| Packaging | Bulk |
| Series | GBB Series |
| Speed Type | Fast Blow |
| Termination Type | Axial |
| Visual Indication | Without Indicator |
| Voltage | 250V AC/125V DC |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 3.28 |
| Width (cm) | 0.64 |
|---|---|
| Weight (kg) | 0.0047 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)