-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 25A |
| Body Material | Ceramic |
| Body Style | Cylindrical |
| Dc Voltage Rating | 125V DC |
| Diameter | 1/4" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Gbb, Littelfuse 322 |
| Equivalent Series | 322, Gbb |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 1 1/4" x 1/4" |
|---|---|
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 200A At 125V Ac, 200A At 125V Dc, 200A At 250V Ac |
| Length | 1 1/4" |
| Rejection / Nonrejection | Nonrejection |
| Series | GBB Series |
| Speed | Very Fast Acting |
| Speed Type | Very Fast Acting |
| Standards | Ce, Csa Certification Class 1422-01, Ul Guide Jfhr2 |
| Visual Indication | Non Indicating |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 3.81 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)