-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage Rating | 700V AC |
| Amps | 50A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Compatible Fuse Block Series | Chm |
| Dc Voltage Rating | 700V DC |
| Diameter | 7/8" |
| Element | Single |
| Equivalent Brand And Series | A70Qs, Bussman Fwp, Littlefuse L70Qs, Mersen A70P Series |
| Equivalent Series | A70P, A70Qs, Fwp, L70Qs |
| Fits Fuse Block Style | Nonrejection |
| Fuse Length | 2 19/32" , 7/8" |
| Fuse Type | Cartridge Fuses |
| Indicator Style | Striker Pin |
| Interrupt Rating | 200 kA at 700V AC, 50 kA at 500V DC |
|---|---|
| Length | 2 19/32" |
| Mounting Type | Holder |
| Overall Diameter | 7/8" |
| Overall Length | 2 7/25" |
| Packaging | Bulk |
| Product Type | High Speed Cartridge Fuse |
| Series | FWP Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Csa Certified, Ul Recognized |
| Termination Type | Clip |
| Type | High Speed Fuse |
| Visual Indication | Indicating |
| Voltage | 700V AC/700V DC |
| Height (cm) | 2.21 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.21 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.0247 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)