-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage | 800V AC |
| Amps | 40A |
| Body Style | Cartridge |
| Diameter | 14.3 mm |
| Fuse Size | 14 mm x 51 mm |
| Fuse Type | Cartridge Fuses |
| Indicator Style | Striker Pin |
| Interrupt Rating | 200 kA at 700V AC |
| Length | 50.8 mm |
| Mounting Type | Holder |
|---|---|
| Overall Diameter | 14/25" |
| Overall Length | 2" |
| Packaging | Bulk |
| Product Type | High Speed Cartridge Fuse |
| Series | FWP-14FI Series |
| Termination Type | Clip |
| Type | High Speed Fuse |
| Visual Indication | Striker Pin |
| Voltage | 700V AC/700V DC |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.5 |
|---|---|
| Weight (kg) | 0.0202 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)