-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 500V AC |
| Amps | 800A |
| Body Material | Fiberglass |
| Body Style | Bolt On |
| Class | High Speed |
| Compatible Fuse Block Series | 1Bs |
| Compatible With | 1BS Series |
| Dc Voltage | 500V DC |
| Dc Voltage Rating | 500V DC |
| Diameter | 2 1/2" |
| Element | Single |
| Equivalent Brand And Series | A50QS, BUSSMANN FWH, LITTELFUSE L50S, MERSEN A50P |
| Equivalent Series | A50P, A50Qs, Fwh, L50S |
|---|---|
| Fits Fuse Block Style | Nonrejection |
| Fuse Block Design | Non Rejection |
| Fuse Size | 6 11/32" x 2 1/2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 500V AC, 50 kA at 500V DC |
| Length | 6 11/32" |
| Rejection / Nonrejection | Non Rejection |
| Series | FWH-A Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Csa Certified, Ul Recognized |
| Visual Indication | Non Indicating |
Bussmann FWH-800A fuse protect circuits and components from overcurrent conditions. These fuses are crucial for preventing damage and maintaining the integrity of electrical systems in industrial equipment and machinery where high current levels are involved.
| Height (cm) | 6.58 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 6.3 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9 |


It features a fibreglass body for high tensile strength and structural rigidity.
It allows stud mounting for enhanced stability and even distribution of load.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)