-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 500V AC |
| Amps | 5A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Class | High Speed |
| Compatible Fuse Block Series | 1Bs |
| Dc Voltage Rating | 500V DC |
| Diameter | 1/4" |
| Element | Single |
| Equivalent Brand And Series | A50QS, BUSSMANN FWH, LITTELFUSE L50S, MERSEN A50P |
| Equivalent Series | A50P, A50Qs, Fwh, L50S |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 1 1/4" x 1/4" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 50 kA @ 500V AC, 50 kA @ 600V DC |
| Length | 1 1/4" |
| Rejection / Nonrejection | Non Rejection |
| Series | FWH-A6F Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Csa Certified, Ul Recognized |
| Visual Indication | Non Indicating |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 0.51 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0027 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)