BUSSMANN F62C500V35A Semiconductor Fuse, 35A, 10PK

Item: BD4HQM
Model: F62C500V35A
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$134.10 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Semiconductor Fuse
Amps 35A
Diameter 0.81"
Length 3"
Mounting Style Snap In
Overall Diameter 0.81"
Series F62C Series
Visual Indication Non Indicating
Voltage 500V

Shipping Information

Height (cm) 2.54
Length (cm) 7.62
Width (cm) 2.54
Weight (kg) 0.0045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site