BUSSMANN F61C500V25AS Specialty Fuse, 25A, 500V Silver Plated

Item: BC9VAN
Model: F61C500V25AS
Check Availability
Limited Availbility.

Get it by Monday, Feb 9

We deliver to your doorstep under DAP terms. Customs clearance is for your account

This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Fuses
Amps 25A
Overall Length 2"
Packaging Bulk
Series F61C Series

Product Details

    • F61C Series

Shipping Information

Height (cm) 1.43
Length (cm) 5.08
Width (cm) 1.43
Weight (kg) 0.0004

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site