BUSSMANN F61C500V1AS Specialty Fuse, 1A, 500V, Silver Plated

Item: BD4XTH
Model: F61C500V1AS
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$58.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Fuses
Packaging Bulk
Series F61C Series

Product Details

    • F61C Series

Shipping Information

Height (cm) 1.43
Length (cm) 5.08
Width (cm) 1.43
Weight (kg) 0.0004

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site