-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block Cover |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 201-400A |
| Amps | 225-400A |
| Depth | 12 1/2" |
| For Fuse Class | Class J |
| For Use With | Mfr. No. JM60400-1CR, JM60400-2CR, JM60400-3CR |
| Fuse Current | 201-400A |
| Fuse Protection Type | Fuse Block Cover |
|---|---|
| Fuse Ul Class | Class J |
| Height | 4 3/5" |
| Indicating / Nonindicating | Non Indicating |
| Length | 12 1/2" |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | 3.7" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 9.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)