-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block Cover |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 0-30A |
| Amps | 0.5-30A |
| For Fuse Class | J |
| For Use With | Most Brands of Fuse Blocks |
| Fuse Current | 0-30A |
| Fuse Protection Type | Non Indicating |
| Fuse Ul Class | Class J |
|---|---|
| Height | 4.3" |
| Indicating / Nonindicating | Non Indicating |
| Length | 1.1" |
| Standards | Csa Certified, Reach, Rohs, Ul Listed |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | 2.3" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 21.84 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)