-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 25A |
| Body Style | Cartridge |
| Diameter | 20.6 mm |
| Fuse Type | Cartridge Fuses |
| Length | 127 mm |
| Mounting Type | Holder |
|---|---|
| Overall Diameter | 0.811" |
| Overall Length | 5" |
| Series | CDS Series |
| Termination Type | Clip |
| Visual Indication | Without Indicator |
| Voltage | 600V AC |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.06 |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)