-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage | 500V AC |
| Amps | 1A |
| Body Style | Cartridge Fuses |
| Breaking Capacity | 120 kA |
| Diameter | 10 mm |
| Fuse Protection Type | Time Delay/Slow Blow |
| Fuse Type | Slow Blow, Time Delay |
| Indicator Style | With Indicator |
| Length | 38 mm |
| Mounting Style | Holder |
|---|---|
| Overall Diameter | 10 mm |
| Packaging | Bulk |
| Product Type | Industrial Power Fuses |
| Series | C10G Series |
| Termination Type | Clip |
| Type | Fuse Link |
| Visual Indication | With Indicator |
| Voltage | 500V AC |
| Height (cm) | 0.99 |
|---|---|
| Length (cm) | 3.8 |
| Width (cm) | 0.99 |
|---|---|
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)