-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Amp Range | 0-30A |
| Compatible Fuse Series | BMM603 Series |
| Connector Type | Screw With Quick Connect |
| Diameter | 13/32" |
| Features | Optional Cover And Indication |
| Fits Fuse Type | Midget |
| Fuse Block Design | Open |
| Fuse Block Style | Non Rejection |
| Fuse Current | 0-30A |
| Fuse Overall Diameter | 13/32" |
| Fuse Overall Length | 3" |
| Fuse Ul Class | Midget |
|---|---|
| Height | 1.3" |
| Housing Material | Thermoplastic |
| Length | 1 1/2" |
| Material | Thermoplastic |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 2 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/DC |
| Width | 1 3/5" |
| Wire Range | 18 AWG to 10 AWG |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.06 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)