-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Fuse |
|---|---|
| Ac Voltage Rating | Not Rated |
| Amps | 30A |
| Body Material | Paper |
| Body Style | Bolt On |
| Dc Voltage Rating | 130V DC |
| Diameter | 9/16" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Ack, Littelfuse Cck, Mersen Ack |
| Equivalent Series | Ack, Cck |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 2 1/2" x 9/16" |
|---|---|
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 10 kA at 130V DC |
| Length | 2 1/2" |
| Rejection / Nonrejection | Non Rejection |
| Series | ACK Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ul Recognized, Jfhr2, E56412 |
| Visual Indication | Non Indicating |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 7.62 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)