BUSSMANN A30221107 Barrier Terminal Block

Item: BD4RAH
Model: A30221107
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

This product can only be shipped in multiples of 50
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Terminal Block
Compatible Fuse Series Family Series: Bussmann Terminal Blocks, A3000 Series
Fuse Current 30A
Mounting Type Surface Mount
Packaging Bulk
Product Type Barrier Terminal Blocks
Series A3000 Series
Voltage 600V AC

Product Details

    • A3000 Series

Shipping Information

Weight (kg) 0.0004

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site