-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal Block |
|---|---|
| Compatible Fuse Series | Family Series: Bussmann Terminal Blocks, A3000 Series |
| Fuse Current | 30A |
| Material | Thermoplastic |
| Mounting Type | Surface Mount |
| Packaging | Bulk |
|---|---|
| Product Type | Barrier Terminal Blocks |
| Series | A3000 Series |
| Voltage | 600V AC |
| Weight (kg) | 0.0004 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)