-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage | 500V AC |
| Amps | 80A |
| Body Style | Cartridge Blade |
| Class | Class AR |
| Diameter | 19.1 mm |
| Fuse Type | Fast Blow |
| Height | 19.1 mm |
| Indicator Style | Without Indicator |
| Length | 76 mm |
|---|---|
| Mounting Style | Stud |
| Packaging | Bulk |
| Series | ET |
| Termination Type | Bolt Down |
| Type | Fuse |
| Watt Losses | 20 W |
| Width | 12.7 mm |
Bussmann 80ET specialty fuse provides enhanced protection for critical circuits in industrial machinery, power distribution systems, electronic devices, automotive systems and renewable energy installations. This specialty fuse ensures reliable performance in demanding environments.
| Height (cm) | 2 |
|---|---|
| Length (cm) | 7.6 |
| Width (cm) | 2 |
|---|---|
| Weight (kg) | 0.0403 |
Yes, Raptor Supplies offers other Bussmann ET Series fuses, such as 15 ET, 20ET and 35ET fuses, having current ratings of 15, 20 and 35A, respectively.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)