-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage | 240V AC |
| Amps | 7A |
| Body Style | Cartridge Blade |
| Dc Voltage | 150V DC |
| Diameter | 26.2 mm |
|---|---|
| Fuse Type | Fast Blow |
| Length | 56 mm |
| Mounting Style | Stud |
| Termination Type | Bolt Down |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 5.49 |
| Width (cm) | 1.8 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)