-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage | 500V AC |
| Amps | 550A |
| Body Style | Cartridge Blade |
| Class | Class AR |
| Fuse Type | Fast Blow |
| Height | 38 mm |
| Indicator Style | Without Indicator |
| Length | 112 mm |
| Mounting Style | Stud |
|---|---|
| Packaging | Bulk |
| Product Type | High Speed Semiconductor Fuse |
| Series | FMM Series |
| Termination Type | Bolt Down |
| Type | High Speed Fuse |
| Watt Losses | 100 W |
| Width | 83 mm |
Bussmann 550FMM specialty fuse is used in heavy machinery and equipment, where electrical systems demand robust protection against overcurrent conditions. It is ideal for safeguarding high-energy circuits, preventing damage to sensitive components and ensuring operational safety. This fast blow fuse offers reliable protection where high current loads are essential, mitigating potential risks and maintaining system integrity.
| Height (cm) | 3.8 |
|---|---|
| Length (cm) | 11.2 |
| Width (cm) | 3.9 |
|---|---|
| Weight (kg) | 0.4544 |
Yes, customers looking for specialty fuses with higher current ratings can opt for Bussmann 630FMM and 700FMM specialty fuses having current ratings of 630A and 700A, respectively.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)