-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage | 690V AC |
| Amps | 1 kA |
| Body Style | Square |
| Mounting Style | Stud |
| Packaging | Bulk |
|---|---|
| Product Type | High Speed Square Body Fuse |
| Termination Type | Bolt Down |
| Type | High Speed Fuse |
| Height (cm) | 7.59 |
|---|---|
| Length (cm) | 16.79 |
| Width (cm) | 9.5 |
|---|---|
| Weight (kg) | 0.9593 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)