-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 690V AC |
| Amps | 400A |
| Body Material | Ceramic |
| Body Style | Bolt On |
| Class | High Speed |
| Dc Voltage Rating | Not Rated |
| Depth | 2 3/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann 170M, Littelfuse Psr, Mersen Pc |
| Equivalent Series | 170M, Pc, Psr |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 1 31/32" x 2 3/32" x 2 3/32" |
|---|---|
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 200 kA at 690V AC |
| Length | 1 31/32" |
| Rejection / Nonrejection | Non Rejection |
| Series | 170M Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Iec 60269 Part 4, Ul Recognized |
| Visual Indication | Indicating |
| Width | 2 3/32" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 9.4 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.5175 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)