-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Lug |
|---|---|
| Barrel Length | 1.26" |
| Barrel Outside Diameter | 1 6/25" |
| Barrel Size | Long |
| Barrel Style | Brazed |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Cable Size | 450 kcmil |
| Color Code | None |
| Compatible With | Code, Flex Cable |
| Compatible With Series | Pat46, Pat4Pc834, Pat750, Pat81Kft, Y46, Y4Pc834, Y750, Y81Kft |
| Connection Material | Tin Plater Copper |
| Connector Type | YAD |
| Contact Finish | Tin |
| Contact Material | Copper |
| For Wire Sizes | 400 kcmil to 450 kcmil |
| Head Style | Ring Tongue |
| Hole Center To End | 2 1/5" |
| Hole Dia. | 0.41" |
| Hole Spacing | 0.94" |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Length | 2.95" |
| Material | Copper |
| Maximum Operating Temperature | 302°F |
| Maximum Voltage | 600V |
| Maximum Wire Size | 450 kcmil |
| Min. Wire Size | 400 kcmil |
|---|---|
| Minimum Wire Size | 400 kcmil |
| Mount | Stud |
| Mounting | Stud |
| Overall Length | 3.01" |
| Peep Hole | No |
| Plate Material | Tin |
| Rohs Compliant | No |
| Seam | Brazed |
| Seam Style | Brazed |
| Strip Length | 1 3/8" |
| Stud Size | 3/8" |
| Style | Ring |
| Terminal Material | Copper |
| Terminal Shape | Ring Tongue |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 1.75" |
| Tongue Style | Ring |
| Tongue Thickness | 0.16" |
| Tongue Width | 1.5" |
| Type | Non Insulated Brazed Barrel Copper Terminal |
| Width | 1 1/2" |
| Wire Range | 450 kcmil |
| Insulation | None |
| Insulation Coverage | None |
| standard | UL 467 |
| Height (cm) | 3.15 |
|---|---|
| Length (cm) | 7.65 |
| Width (cm) | 3.81 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)