-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Hole Standard Barrel CU Lug |
|---|---|
| Barrel Length | Short |
| Barrel Od | 0.34" |
| Barrel Outside Diameter | 0.34" |
| Barrel Size | Standard |
| Barrel Style | Chamfered, Skived |
| Body Material | Copper |
| Cable Size | 4 AWG |
| Color Code | Gray |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| Die Code | 8 |
| For Conductor Material | Copper |
| For Max. Stranded Copper Wire Size | 4 AWG |
| For Stranded Copper Wire Size - Minimum | 4 AWG |
| For Stud Size | 1/4" |
| For Wire Size | 4 AWG |
| For Wire Type | Stranded |
| Hole Center To Center | 3/4" |
| Hole Center To End | 0.31" |
| Hole Size | 0.33" |
| Hole To Hole Center | 3/4" |
| Hole To Hole Center (in.) | 0.75" |
| Inspection Hole | Yes |
| Length | 2.49" |
| Length (straight Wireway) | 2.49" |
| Lug Compression Connector Type | Two-Hole Lug Compression Connector |
|---|---|
| Material | Copper |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 35 kV AC |
| Maximum Wire Size | 4 AWG |
| Number Of Holes | 2 |
| Overall Length | 2.49" |
| Overall Width | 0.51" |
| Peep Hole | Yes |
| Plate Material | Electro TIN |
| Rohs Compliant | Yes |
| Special Features | Corrosion Resistant, Non-Insulated Construction |
| Strip Length | 7/8" |
| Stud Size | 1/4" |
| Style | Standard |
| Terminal Material | Copper |
| Termination Style | Crimp |
| Tongue Angle | Straight |
| Tongue Length | 0.64" |
| Tongue Style | Standard |
| Tongue Thickness | 0.09" |
| Tongue Width | 1/2" |
| Width | 0.51" |
| Wire Material | Copper |
| standard | CSA CERTIFIED, UL 486A-486B, UL LISTED |
| Height (cm) | 0.86 |
|---|---|
| Length (cm) | 6.32 |
| Width (cm) | 1.3 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)