-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Hole AL Compression Lug |
|---|---|
| Barrel Od | 1.46" |
| Barrel Outside Diameter | 1.46" |
| Barrel Size | Standard |
| Barrel Style | Chamfered |
| Body Material | Aluminium |
| Cable Size | 750 kcmil |
| Cable Size Code | 750 kcmil |
| Color Code | Yellow |
| Connection Orientation | Straight |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| Die Code | 936 |
| For Conductor Material | Aluminum, Copper |
| For Max. Stranded Copper Wire Size | 700 kcmil |
| For Stranded Aluminum Wire Size | 700 kcmil |
| For Stranded Aluminum Wire Size - Maximum | 700 kcmil |
| For Stranded Copper Wire Size - Minimum | 750 kcmil |
| For Stud Size | 1/2" |
| For Wire Type | Solid, Stranded |
| Hole Center To End | 0.63" |
| Hole Size | 14/25" |
| Inspection Hole | No |
| Length | 5.26" |
| Length (straight Wireway) | 5.26" |
| Material | Aluminium |
|---|---|
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 35 kV AC |
| Maximum Wire Size | 700 kcmil |
| Number Of Holes | 1 |
| Overall Length | 5.26" |
| Overall Width | 2.05" |
| Peep Hole | No |
| Plate Material | Electro TIN |
| Rohs Compliant | Yes |
| Special Features | Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors, Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance And Ductility |
| Strip Length | 2 7/8" |
| Stud Size | 1/2" |
| Style | Standard |
| Terminal Material | Aluminium |
| Termination Style | Crimp |
| Tongue Angle | Straight |
| Tongue Length | 1.34" |
| Tongue Style | Standard |
| Tongue Thickness | 0.43" |
| Tongue Width | 2.05" |
| Width | 2.05" |
| Wire Material | Copper |
| standard | CSA CERTIFIED, UL 486A-486B, UL LISTED |
| Height (cm) | 3.71 |
|---|---|
| Length (cm) | 13.36 |
| Width (cm) | 5.21 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)