-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type U Crimping Die |
|---|---|
| Application | Crimping |
| Cable Range | 4/0 AWG |
| Compatible With Manufacturer Model Number | PAT46, PAT750, PUADP1, Y35, Y46, Y750 |
| Compatible With Series | 35 Series, 750 Series |
| Connector Color Code | Purple |
| Crimping Capacity | 4/0 AWG Copper Lug |
| Crimping Die Style | Upper And Lower U Style |
|---|---|
| For Cable Type | Copper |
| For Connector Type | YA, YS |
| Maximum Crimping Force | 12 ton. |
| Number Of Crimping Sizes | 1 |
| Number Of Pieces | 1 |
| Use With Tool Type - Crimper | Hand, Power |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 8207200070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)