-
Select Country
- Source Now
Get it by Thursday, Mar 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Type U Crimping Die |
|---|---|
| Connector Color Code | Gold |
| Die Type | U Die |
|---|---|
| Family Series | Burndy Miscellaneous |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.19 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0166 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)