-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sleeve Bearing |
|---|---|
| Color | Silver, Bronze |
| Inside Dia. | 1" |
| Length | 1 1/2" |
| Material | Cast Bronze |
| Material Grade | Grade C96900 |
| Max. Pv | 275000V |
| Maximum Pv | 27500 lbs.-ft./sq. in-min. |
|---|---|
| Maximum Temperature | 550°F |
| Minimum Temperature | -250°F |
| Number Of Pieces | 1 |
| Outside Dia. | 1 3/8" |
| Plain Bearing Material | Bronze |
| Temp. Range | -250° to +550° |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8483308040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)