-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sleeve Bearing |
|---|---|
| Color | Silver, Bronze |
| Inside Dia. | 1/2" |
| Length | 1 1/4" |
| Material | Cast Bronze |
| Material Grade | Grade C96900 |
| Max. Pv | 275000V |
| Maximum Pv | 27500 lbs.-ft./sq. in-min. |
|---|---|
| Maximum Temperature | 550°F |
| Minimum Temperature | -250°F |
| Number Of Pieces | 1 |
| Outside Dia. | 3/4" |
| Plain Bearing Material | Bronze |
| Temp. Range | -250° to +550° |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8483308040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.04 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)