-
Select Country
- Source Now
Get it by Friday, Mar 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Helmet |
|---|---|
| Chin Strap | Nomex(R) Quick Release And Postman Slide |
| Color | White |
| Fits Hat Size | 6 1/2" to 8" |
| Includes | Eyeshields And Goggles |
| Product Type | Fire Helmet |
|---|---|
| Shell Material | Fiberglass |
| Standards | Nfpa 1971-2007 |
| Style | Traditional Matte |
| Suspension | 6-Point Sure-Lock(R) Ratchet |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 51.44 |
| Width (cm) | 38.1 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)