-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Helmet |
|---|---|
| Chin Strap | Nomex(R) Quick Release And Postman Slide |
| Color | Red |
| Fits Hat Size | 6 1/2" to 8" |
| Includes | 4" Faceshield |
| Product Type | Fire Helmet |
|---|---|
| Shell Material | Fiberglass |
| Standards | Nfpa 1971-2007 |
| Style | Traditional Matte |
| Suspension | 6-Point Sure-Lock(R) Ratchet |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 51.44 |
| Width (cm) | 38.1 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)