BROWNING 1295674 60BU102 Bushing Kit, 1.125 Inch Bore Size, 1 1/8 Inch Shaft Size

Item: AK7BHC
Model: 1295674
Cross Ref: 60BU102
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$243.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bushing Kit
Bore Diameter 1 1/8"
For Use With Torq/Gard Model TGC60 Overload Clutch
Shaft Size 1 1/8"
Shaft Type Torque Overload Accessory

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.162

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site